Actual product may differ from image shown

Leeson Washdown Motor-.75/.5HP, 208-230/460V, 1740/1440RPM, TENV, RIGID C
See all 71 items in product family

Leeson Washdown Motor-.75/.5HP, 208-230/460V, 1740/1440RPM, TENV, RIGID C

Item #: WBB228062

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,329.12 Save up to 36%
Qty Price
1-2 $870.00 ea.
3+ $847.00 ea.
Product Information
Customer Review
Product Q&A
Washguard SST All-Stainless Washdown Motors, 3-Phase: .75/.5HP, 1740/1440 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 2.4-2.3/1.15&2/1, Continuous duty, 1.15 Service Factor, No thermal protection, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Stainless Steel Tough for demanding washdown applications

  • All exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings
  • Moisture resistant sealant between frame and endbells
  • Full-fact nameplate is laser-etched on the motor frame
  • Built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries
  • No paint or coatings of any type are used on the exterior of the motor
  • Four locations for T-drains provided on each endshield
  • Meets IP55 enclosure protection
  • Three phase motors are suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


Product Specifications

    • HORSEPOWER3/4
    • ENCLOSURETENV
    • FRAME56C
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1740
    • RPM1740
    • PHASE3
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS2.4-2.3/1.15&2/1
    • COMPATIBLE WITH/REPLACESBaldor CSWDM3542, WEG .7518EP3ESS56C, Marathon N412
    • HERTZ60/50
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • CONSTRUCTIONStainless Steel
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8 (4.76 cm)
    • ROTATIONCCW/CW
    • ENCLOSURE TYPETotally Enclosed
    • WEIGHT35
    • ULY
    • CSAY
    • DUTYContinuous
    • RPM RANGE1701-1800
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #191207.40
    • FL AMPS2.4-2.3/1.15
    • BEARING-DRIVE-END6205
    • CATALOG NUMBER191207.00
    • is_motorYes