1/32" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10
See all 375 items in product family

1/32" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB555868

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.91 each

Sold in packages of 10

Price: $9.10
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 3/64" (.0469") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 3/4" Flute x 1-3/4" OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • FRACTIONAL DIAMETER1/32"
    • OVERALL LENGTH (OAL)1-3/8"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH1/2"
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COATINGBlack Oxide
    • FLUTE INCHES1/2 (1.27 cm)
    • PACKAGE QUANTITY10
    • OVERALL LENGTH INCHES (OAL)1-3/8" (3.49 cm)
    • MANUFACTURERS PART NUMBER1050002
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT.0312"