Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Triumph Twist Drill Style T6HH HSS Aircraft Extension Drill Black Oxide 11/64" 6 Pack - Pkg Qty 6

Triumph Twist Drill Style T6HH HSS Aircraft Extension Drill Black Oxide 11/64" 6 Pack - Pkg Qty 6

Item #: WBB1423528

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.70 ea.

Price: $34.20 / Pkg of 6

Quantity

Customers Also Viewed

Triumph Twist Drill Style T6HH HSS Aircraft Extension Drill Black Oxide 11/64" 6 Pack

Triumph Twist Drill produces quality American-made tools that offer peak performance. That's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. Specializing in drill bits for hand-held tools, Triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph Twist Drill products are the tools used in the most demanding repair and maintenance applications.

Product Specifications

  • BRANDTriumph Twist Drill
  • DRILL STYLEAircraft Extension
  • FRACTIONAL DIAMETER11/64"
  • OVERALL LENGTH (OAL)6"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE STYLEStandard
  • FLUTE LENGTH2-1/8"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE135 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)6" (15.24 cm)
  • COUNTRY OF ORIGINMade In USA
  • DECIMAL EQUIVALENT0.1719"
  • SERIEST6HH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Triumph Twist Drill Style T6HH HSS Aircraft Extension Drill Black Oxide 9/64" 6 Pack - Pkg Qty 6

Item #: B1423542

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$28.44

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Triumph Twist Drill Style T6HH HSS Aircraft Extension Drill Black Oxide 11/64" 6 Pack - Pkg Qty 6

Triumph Twist Drill Style T6HH HSS Aircraft Extension Drill Black Oxide 11/64" 6 Pack - Pkg Qty 6

Item #: WBB1423528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top