Avery Weigh-Tronix 7820 Shipping Digital Scale with Ball Top 150lb x 0.05lb 12-1/2" x 14" x 4"
See all 10 items in product family

Avery Weigh-Tronix 7820 Shipping Digital Scale with Ball Top 150lb x 0.05lb 12-1/2" x 14" x 4"

Item #: WBB346260

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,607.00
Product Information
Customer Review
Product Q&A
Accessories
Avery Weigh-Tronix 7820 Shipping Scale 150 Lb x 0.05 Lb with Ball Top

These scales are particularly suited to shipping/warehouse applications and general purpose weighing. These are very affordable scales with accurate weights.



Product Specifications

    • BRANDAvery Weigh-Tronix
    • LENGTH INCHES12-1/2 (31.75 cm)
    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • CAPACITY LBS150 (68.18 kg)
    • CAPACITY KG60
    • READABILITY LB0.05
    • READABILITY KG0.02
    • DESCRIPTIONShipping Scale
    • MANUFACTURERS PART NUMBER9503-16510
    • MODEL7820
    • READABILITY OZ--