Brecknell MB2610 Triple Beam Balance 2610g x 0.001lb, 12" x 14" Platform
See all 4 items in product family

Brecknell MB2610 Triple Beam Balance 2610g x 0.001lb, 12" x 14" Platform

Item #: WBB346311

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $283.07 Save up to 51%
Price: $ 137.95
Product Information
Customer Review
Product Q&A
Accessories
Brecknell MB2610 Triple Beam Balance 2610 g x 0.001 Lb

This alternative to premium priced analytical balances is ideal for general laboratory, industrial and educational applications requiring multiple weighing units.

Construction: Triple beam direct reading, magneticdamping, durable metal construction, ground agateplane for improved accuracy and longer operational life

Operation: After placing the balance on a smooth,flat surface, slide the weights up into the slot on therespective beam (center and behind), and into thezero position

Zeroing: With all sliding weights in zero position, thepointer should be near zero. For exact zero, adjust theknurled knob, which is located at the left end of thebeam.

Attachment Weights: Three pre-calibrated attachmentweights are included to extend the weighing range. Totalcapacity is 2610 grams when attachment weights aresuspended from the pivots. Without the weights, thecapacity is 610 grams.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • COLORBeige
    • CONSTRUCTIONStainless Steel
    • PAN/PLATFORM SIZE12 x 14
    • CAPACITY LBS10 (4.55 kg)
    • CAPACITY KG5
    • CAPACITY GRAMS2610
    • READABILITY LB0.001
    • READABILITY GRAMS0.1
    • DESCRIPTIONTriple Beam Pan Balance
    • MANUFACTURERS PART NUMBERMB2610
    • LIMITED WARRANTY YEARS1 Year
    • PLATFORM WIDTH INCHES14 (35.56 cm)
    • PLATFORM LENGTH INCHES12 (30.48 cm)