Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Testing/LAN Station 72" X 36" Butcher Block Square Edge
See all 5 items in product family

Testing/LAN Station 72" X 36" Butcher Block Square Edge

Item #: WBB462513

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 2,369.00
Product Information
Customer Review
Product Q&A
Testing/LAN Station
Butcher Block Top


Great for various testing applications. Top is a 72" X 33" 1-1/4" thick butcher block top with 1/8" Eased edge. Table adjusts 29-36" and all components adjust along uprights to allow for easy access to supplies. Steel shelves have 250lbs dispersed load capacity. Table load capacity is 1,800lbs.

Product Specifications

    • COLOR FINISHBlack
    • DEPTH INCHES33 (83.82 cm)
    • ASSEMBLYUnassembled
    • NUMBER OF SHELVES3
    • LEG TYPEAdjustable
    • DESCRIPTIONTesting LAN Station
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 36
    • CONSTRUCTIONSteel
    • HEIGHT INCHES29 to 36
    • WIDTH INCHES72 (182.88 cm)
    • BRANDDehnco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.