Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal SC6003 3 Shelf Deep Tray Steel Stock Cart 36x24 800 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Edsal SC6003 3 Shelf Deep Tray Steel Stock Cart 36x24 800 Lb. Capacity

Item #: WB235167

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 255.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DEEP TRAY STOCK CART

Heavy duty steel angle posts and rolled tray edges offer superior strength and rigidity. 800 lb. capacity carts have 3" deep 18 gauge shelves. Reversible top tray offers a flat shelf alternative to ease load or unload of bulky items. Steers easily with formed steel tubular handle and 5" polypropylene casters (2 swivel, 2 rigid). Durable powder coat finish. Easy assembly.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBERSC6003
    • SHELF DEPTH INCHES3 (7.62 cm)
    • SHELF QUANTITY3
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolypropylene, 2 Swivel, 2 Rigid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pretty good cart

Your review: It is a pretty good cart.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.