Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MODRoto Royal Blue Hopper Front 72P Poly-Trux® 48 Cu. Ft. with Steel Base
See all 3 items in product family

MODRoto Royal Blue Hopper Front 72P Poly-Trux® 48 Cu. Ft. with Steel Base

Item #: WBB462237

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 767.00
Product Information
Customer Review
Product Q&A
Accessories
Royal Blue Hopper Front Poly-Trux® 48 Cu. Ft., Steel Base

Sturdy Hopper Front Poly-Trux® features black powder coated steel base and hand holes on the right side for easy manueverability, and torque resistant molded-in inserts. Drain holes are included in the base of the hopper truck for easy cleaning. Rolls easily on 6" gray rubber wheel casters.

Product Specifications

    • LENGTH INCHES28-1/2 (72.39 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES66-1/2 (168.91 cm)
    • CAPACITY BUSHEL38
    • CAPACITY CUBIC FEET48 (1.36 cu. m)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHRoyal Blue
    • ASSEMBLYAssembled
    • BRANDMODRoto - Meese Orbitron Dunne
    • CONSTRUCTIONPolyethylene
    • INSIDE HEIGHT INCHES59 (149.86 cm)
    • MANUFACTURERS PART NUMBER72P
    • STYLESteel Base
    • TYPEBulk
    • WEIGHT LBS135 (61.36 kg)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.