Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Glass Sheet Lifter GLL-28 1320 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Glass Sheet Lifter GLL-28 1320 Lb. Capacity

Item #: WB986143

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,171.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLASS SHEET LIFTER

This lifting attachment is designed for transporting sheets of glass safely and securely when using an overhead hoist or crane (sold separately). Fully automated jaws clamp both sides of the glass panel reducing hazards and labor requirements. The dual-sided clamping jaws distribute pressure evenly and are coated with vulcanized rubber for added grip and load protection. The base of the lifter features rollers that help guide the glass sheets while loading and help keep any abrasive particles from scratching the glass. All-steel construction with a durable enamel finish.

Product Specifications

    • LENGTH INCHES23-5/8 (60.01 cm)
    • WIDTH INCHES9-1/2 (24.13 cm)
    • HEIGHT INCHES24-5/8 (62.55 cm)
    • CAPACITY LBS1320 (600 kg)
    • COLOR FINISHOrange & Yellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERGLL-28
    • MAX. PLATE THICKNESS INCHES1-1/8 (2.86 cm)
    • MIN. PLATE THICKNESS INCHES1/8 (.32 cm)
    • TYPEGlass Sheet Lifter
    • WEIGHT LBS57 (25.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.