Valley Craft® Steel Deep Frame Mini Pallet Truck Molded Wheels F84911A7
See all 23 items in product family

Valley Craft® Steel Deep Frame Mini Pallet Truck Molded Wheels F84911A7

Item #: WBB351262

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 856.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Steel Deep Frame Mini Pallet Truck - Molded Wheels

Steel Deep Frame Pallet Truck has a 6' longer frame and 19' skid rails to prevent truck from falling back on operator. Features 14-ga., 1-1/8' O.D. steel tubing with form-fitted joints and solid welds, and molded-on solid tires. Shoe is 14.5" long. 1000-lb. capacity.

Product Specifications

    • LENGTH INCHES52 (132.08 cm)
    • WIDTH INCHES25-1/2 (64.77 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERF84911A7
    • PACKAGE QUANTITY1
    • WEIGHT LBS78.0 (35.45 kg)
    • WHEEL TYPEMold-On Rubber