Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Perforated Steel Deck Dolly MDP-2436-3R - 36 x 24 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Little Giant® Perforated Steel Deck Dolly MDP-2436-3R - 36 x 24 1000 Lb. Capacity

Item #: WBB899645

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 183.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Perforated Steel Deck Dolly MDP-2436-3R - 36 x 24 1000 Lb. Capacity

Steel Deck Dollies 1000 lbs. Capacity - Ideal for transporting tote boxes, crates, machinery, etc. Formed 12 gauge steel with a 1-1/2" lip up or down. Won't warp or splinter. Four swivel casters with 3" x 1-1/4" hard rubber wheels. Powder coated gray. Available with solid deck, or smooth perforated deck that allows debris and moisture to pass through.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES4 (10.16 cm)
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERMDP-2436-3R
    • PACKAGE QUANTITY1
    • SHELF TYPELip Down
    • TYPEPerforated Flush Deck
    • WEIGHT LBS34 (15.45 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPEHard Rubber, 4 Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.