Global Industrial™ Spill Containment Sump with Wire Deck

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Global Industrial™ Spill Containment Sump with Wire Deck

Item #: WB298441

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 296.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CONTAINMENT SUMP WITH WIRE DECK

Helps prevent costly, illegal contamination to the environment. Chemical resistant high-density black polyethylene 85 gallon capacity sump collects leaks and overflow for easy clean-up. Extra rigid sump holds four 55 gallon drums. 4000 lb. static load capacity. Nests for compact storage. Accepts standard 48" sq., or 40" x 48" pallet. 1 Year Limited Warranty.

Wire Decking is durable, lightweight and includes a powder coat finish for long life. Meets EPA secondary containment standards.

Note: Forklift Pockets are for transporting empty Sumps only with a Forklift (Sumps with No Drums or Fluids).

Note: Do Not Stack Containment Sumps on top of each other when in use with Drums.

Product Specifications

    • LENGTH INCHES50-1/2 (128.27 cm)
    • WIDTH INCHES50-1/2 (128.27 cm)
    • HEIGHT INCHES15-7/8 (40.32 cm)
    • CAPACITY(4) 55 Gallon Drums
    • CAPACITY DRUM4
    • CAPACITY GALLONS85 (321.76 l)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONDrum Platform with Deck
    • LIMITED WARRANTY1 Year
    • TYPESump with Wire Decking
    • WEIGHT LBS75 (34.09 kg)
  • Meets the secondary containment standards of the Environmental Protection Agency.
Have A Question About This Product?
0 Question | 0 | Answer