Previous

Item in product family

Next

Item in product family
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
Best Value Deluxe Pallet Buster & Skid Breaker

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Best Value Deluxe Pallet Buster & Skid Breaker

Item #: WB988962

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 56.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE DELUXE PALLET BUSTER & SKID BREAKER

Our Pallet Buster gets rid of unusable, broken and unsightly pallets safely and easily. Lightweight and easy to use, the unique dual pronged forks offer leveraged prying action that pulls the nails out with ease. Other uses the Buster can be used for include breaking down Wood Decks or even for Dock Board and Plate removal. Durable steel construction features 45" overall length and a 1-1/2" diameter Safety Grip Handle.1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES45 (114.3 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • DESCRIPTIONPallet Buster
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • TUBE DIAMETER INCHES1-1/4 (3.18 cm)
    • TYPEDeluxe
    • WEIGHT LBS.14.5 (6.59 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Better Than A Crow Bar

Certainly better than a crowbar and sledge hammer. There are sooo many types of pallets, so it didn't work for all of them.

See more critical reviews

Sort by: 
1 ...

8 Results

Better Than A Crow Bar

Your review: Certainly better than a crowbar and sledge hammer. There are sooo many types of pallets, so it didn't work for all of them.

Is this review helpful?

Works GREAT ! !

Your review: Works GREAT.

Is this review helpful?

Built like a battleship

Your review: The Best Value Deluxe Pallet Buster & Skid Breaker makes quick work of most pallets. I wrecked 6 different style pallets and each took around 3 to 6 minutes to completely disassemble. The handle gives plenty of leverage and it is extremely solidly built. I couldn't imagine damaging the tool on any wooden pallet. Obviously hardwood pallets are tougher, but they're still no match for this tool. As a first time pallet smasher, there was a short learning curve in developing the best method of pallet deconstruction. So far, I'm very pleased with the results.

Is this review helpful?

makes ripping skids easy

Your review: took hours to do 4 skids with hammer and pry bar with 1/2 the wood wasted. Did 3 skids with this in about 30 minutes with all nails out

Is this review helpful?

Outstanding product! Great price!

Your review: A real time and back saver. Best tool i’ve Found for breaking down pallets

Is this review helpful?

Pallet Buster

Your review: much heavier than i thought it would be. i don't think i'll be destroying it from overuse.

Is this review helpful?

Pallet Buster

Your review: So far this tool has been a God sent for a person with a bad back.The old way with a hammer and a crowbar was a KILLER.

Is this review helpful?

Pallet Buster

Your review: Very good tool.

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!