Classic Accessories Overdrive Polypro 3 Class B RV Cover, 20' - 80-103-141001-00

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Classic Accessories Overdrive Polypro 3 Class B RV Cover, 20' - 80-103-141001-00

Item #: WBB464209

Expected ship date 02/23/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 288.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories Overdrive Polypro 3 Class B RV Cover, 20' - 80-103-141001-00

Triple-ply Polypro 3 keeps out rain and snow. Thick, triple-ply top and single-ply sides protect against rain, snow, dirt, nicks and scratches for all-season protection. An integrated air vent system combined with quick drying Polypro sides reduce wind stress and vent inside moisture. Adjustable front and rear tension panels and elasticized hem corners provide a custom fit. Integrated rope attachment system and a provided toss bag helps reduce crawling under the RV. Zippered panels allow access to the RV doors and engine areas. Easy to use rip-and-grip strap system holds access panels open. Includes stuff sack. Fits Class B RVs up to 20' long.

Product Specifications

    • LENGTH INCHES246 (624.84 cm)
    • WIDTH INCHES85 (215.9 cm)
    • HEIGHT INCHES117 (297.18 cm)
    • COLOR FINISHGray/White
    • BRANDClassic Accessories
    • CONSTRUCTIONPolyPRO 3 Fabric
    • DESCRIPTIONClass B RV Cover
    • MANUFACTURERS PART NUMBER80-103-141001-00
    • PACKAGE QUANTITY1
    • TYPEElastic Hem Cord, Adjustable Zippered Panels
    • LIMITED WARRANTY3 Year
    • SERIESOverDrive PolyPRO 3
    • SIZE20'
    • PRODUCT TYPERV
    • PRODUCT FAMILYVehicle Covers
    • WEATHER PROTECTION (LEVEL)Heavy Duty
    • FABRIC DETAILSTriple Ply Weather Protection