2 Step Plastic Step Stand - Yellow 18-1/4"W x 24-1/2"D x 19-1/2"H - ST217-14

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

2 Step Plastic Step Stand - Yellow 18-1/4"W x 24-1/2"D x 19-1/2"H - ST217-14

Item #: WBB1604469

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 145.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
2 Step Plastic Step Stand - Yellow 18-1/4"W x 24-1/2"D x 19-1/2"H - ST217-14

Step stands are constructed of low density polyethylene. Rust proof and chemical resistant. Features abrasive, non-slip surface on steps with rubber feet to prevent step stand from sliding. Rounded side hand slot for easy lifting. Two and three step models have a back opening where tools and supplies can be stored. Step stands begin to loose stiffness and become soft at 180°F, and melt at 330°F. 500 lb. capacity. Yellow finish. Overall dimensions: 18-1/4"W x 24-1/2"D x 19-1/2"H.

Height from Floor to First Step: 10''
Height from First Step to Second Step: 9''
Height from Floor to Top Step: 19''

Product Specifications

    • WIDTH INCHES18-1/4 (46.36 cm)
    • DEPTH INCHES24-1/2 (62.23 cm)
    • HEIGHT INCHES19-1/2 (49.53 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHYellow
    • BRANDDiversified Plastics
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERST217-14
    • QUANTITY STEPS2
    • WEIGHT LBS17 (7.73 kg)
    • PACKAGE QUANTITY1
    • HEIGHT TO TOP STEP/PLATFORM RANGE12"-23"
    • HEIGHT TO TOP STEP/PLATFORM19"
    • DESCRIPTIONStep Stand
    • LADDER TYPEStep Stand
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

.Advance Tabco SS Work Table

Your review: Good,solid,safe product.Priced at a reasonable cost.

Is this review helpful?

Great Step

Your review: We have purchased several of these for our Auto Body shop and they come in handy for the techs.

Is this review helpful?

2 step plastic stand

Your review: Very sturdy, just what we needed.

Is this review helpful?

Very sturdy for camper

Your review: Feel confident that it will hold for heavier clients

Is this review helpful?

Sort by: 
1 ...

4 Results