Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner D1536-2CA - 36' Grade 1A Aluminum D-Rung Extension Ladder
See all 32 items in product family

Werner D1536-2CA - 36' Grade 1A Aluminum D-Rung Extension Ladder

Item #: WBB0005148

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 692.00
Product Information
Customer Review
Product Q&A
Werner D1536-2CA - 36' Grade 1A Aluminum D-Rung Extension Ladder

The D1536-2 aluminum extension ladders have a duty rating of 300 lbs and have extra heavy duty I-beam side rails. The base and fly sections separate easily and can be used separately. Guide brackets help to ease operation when raising and lowering the fly section. The exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. TRACTION-TRED® D rungs are slip resistant, and the rugged shoes rest flat or are held in spur position with the SHU-LOK® feature. Rugged spring-loaded locks operate smoothly. Mar-resistant end caps protect the surface ladder is resting against.

Product Specifications

    • HEIGHT FEET36
    • CAPACITY LBS300
    • BRANDWerner
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERD1536-2CA
    • TYPEGrade 1A / Type IA
    • WEIGHT LBS80
    • REACH HEIGHT FEET34
    • CERTIFICATIONSANSI A14.5 (2007); CSA; OSHA
    • MAX WORKING LENGTH FEET32
    • EXTENDED LENGTH FEET21
    • STYLEMulti Section
    • LADDER TYPEExtension Ladder
    • GRADEGrade 1A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.