Right-Size Recycling Station

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Right-Size Recycling Station

Item #: WBB475730

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $322.64 Save up to 41%
Price: $ 188.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Right-Size Recycling Station

Not too big, not too small, it's just the right size! The Right-Size Recycling Station keeps waste and recyclables separate from each other all under one stylish lid! This sleek, hands free, step-on receptacle is made from stainless steel that resists fingerprints to keep the receptacle as sparking clean as your workspace. Receptacle includes two separate rigid plastic liners with built-in bag retainers to hold the bag in place. Lid closes slowly and quietly to prevent any snap down effect and slamming of the lid. Contains two, 7-1/2 gallon capacity liners for an overall capacity of 15 gallons.

Product Specifications

    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES25 (63.5 cm)
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER9634SS
    • STYLE--
    • DESCRIPTIONRight-Size Recycling Station
    • GALLONS PER LINER(2) 7-1/2
    • CAPACITY GALLONS15 (56.78 l)
    • BRANDSafco®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good experience

Your review: This is an awesome product, and my order was handled in a very timely order. I would definitely order through this company again.

Is this review helpful?

Sort by: 
1 ...

1 Result