Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid Brute Round Container - 32 Gallon Capacity, Green

Rubbermaid Brute Round Container - 32 Gallon Capacity, Green

Item #: WBB2047424

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $61.95

Clearance Price: $35.95

Quantity

Customers Also Viewed

Rubbermaid Brute Round Container - 32-Gallon Capacity

Double-ribbed base, built-in non-slip grip handles and reinforced rims make these containers ideal for handling both refuse and food.. Colors yellow, gray, and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelines. Plastic resin construction. NSF certified.

Product Specifications

  • HEIGHT INCHES27-4/5 (70.61 cm)
  • COLOR FINISHGreen
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERFG263200DGRN
  • PACKAGE QUANTITY1
  • DIAMETER INCHES22 (55.88 cm)
  • BRANDRubbermaid® Commercial
  • CAPACITY GALLONS32 (121.13 l)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Rubbermaid® Brute 2643-07 Round Recycling Container, 44 Gallon - Blue

Item #: 705620

Not Yet Rated

Ships Same day

$86.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Brute Round Container - 32 Gallon Capacity, Green

Rubbermaid Brute Round Container - 32 Gallon Capacity, Green

Item #: WBB2047424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top