Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 2637-88 Dome Lid For 32 Gallon Round Trash Container, Gray

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Rubbermaid® 2637-88 Dome Lid For 32 Gallon Round Trash Container, Gray

Item #: WBB0005914

Available on or around 05/01/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 136.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubbermaid® 2637-88 Dome Lid For 32 Gallon Round Trash Container, Gray

Dome lid converts Rubbermaid Brute containers into an outdoor waste receptacle. The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed.

Product Specifications

    • WIDTH INCHES22-11/16
    • DEPTH INCHES22-11/16
    • HEIGHT INCHES12-1/4
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG263788GRAY
    • WEIGHT LBS11.6
    • CAPACITY GALLONS32
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.