Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wydman 36 Gallon Metal Receptacle with Ash Top - Green
See all 96 items in product family

Wydman 36 Gallon Metal Receptacle with Ash Top - Green

Item #: WB260935GN

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 987.00
Product Information
Customer Review
Product Q&A
Accessories
WYDMAN SLATTED STEEL WASTE RECEPTACLES & CIGARETTE URNS
Receptacle with Ash Top Lid
Wydman waste receptacles & cigarette urns offer a decorative & functional design that is great for use outdoors. Ideal for parks, city sidewalks, municipalities, university campuses and apartment & office complexes. Heavy duty steel with flat bar 1/4" X 2" slats helps deter graffiti and vandalism. Includes anchor kit for added security. Adjustable leveling feet for uneven surfaces. Powder coat finish. Waste Receptacles with Lid include a lid security chain to prevent theft and a durable plastic liner for easy maintenance. Ash top lid has a large diameter opening for easy waste disposal and a raised ash urn top canopy that helps snuff out cigarettes for disposal. 5 Year Limited Warranty on Workmanship; 3 Year Limited Warranty on Paint.

Product Specifications

    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHGreen
    • LIDAsh Top
    • LINERPlastic
    • MANUFACTURERS PART NUMBERWC3600-AT-GN
    • MODEL260935GN
    • TYPEWydman Series
    • WEIGHT LBS133 (60.45 kg)
    • DESCRIPTIONReceptacle
    • DIAMETER INCHES28-1/2 (72.39 cm)
    • CAPACITY GALLONS36 (136.27 l)
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.