Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Gallon Square Expanded Metal Receptacle - Gray
See all 56 items in product family

32 Gallon Square Expanded Metal Receptacle - Gray

Item #: WBB462329

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 564.00
Product Information
Customer Review
Product Q&A
Accessories
Square Expanded Metal Receptacle
32 Gallon Capacity


Square Expanded Metal Receptacles are ideal for outdoor use in parks and recreation centers, restaurants, sports arenas, schools, and residential areas. Constructed of 9 gauge metal with a thermoplastic finish for durability and long lasting color. 32 gallon capacity makes this receptacle perfect for use in high traffic areas. Removable arch lid protects contents from the elements and allows easy access. Includes square liner and pre-drilled mounting holes. Gray color finish. Dimensions: 22"L x 22"W x 37-5/8"H.

Product Specifications

    • LENGTH INCHES22 (55.88 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES37-5/8 (95.57 cm)
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LIDArch
    • LINERIncluded
    • MANUFACTURERS PART NUMBER32SQEXP
    • STYLESquare Expanded
    • TYPEReceptacle
    • WEIGHT LBS110 (50 kg)
    • BRANDLeisure Craft Inc.
    • CAPACITY GALLONS32 (121.13 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.