Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nilfisk GD10 12" Combination Floor Nozzle

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Nilfisk GD10 12" Combination Floor Nozzle

Item #: WBB476595

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $123.07 Save up to 7%
Price: $ 114.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nilfisk GD10 12" Combination Floor Nozzle

This is a combination tool with a top mounted lever to switch between carpets and bare floors. For bare floors a brush strip around the perimeter pops out to provide a soft, non-scratching brushing action. Notches along the front allow dirt to easily enter the nozzle. For carpets and rugs, the brush strip is recessed, allowing the channeled plate to contact the carpet, pulling air through the fiber to clean it. For use with Nilfisk GD10.

Product Specifications

    • BRANDNilfisk
    • FOR USE WITHGD 10
    • MANUFACTURERS PART NUMBER22359800
    • STYLECombination
    • TYPEFloor Nozzle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.