Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ B461316, 40 +/- 5% MFD, 370V, Run Capacitor, Round

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Global Industrial™ B461316, 40 +/- 5% MFD, 370V, Run Capacitor, Round

Item #: WBB461316

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $7.60 ea.
6+ $7.30 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Round Dual Run Capacitor - 40+5MFD 370V

  • Non - PCB biodegradable synthetic oil
  • Physical interrupter for safety
  • Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
  • Microfarad uF tolerance +/- 5 %
  • Drawn steel case construction
  • Quad blade quick connect terminals
  • Hermetically sealed

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBERB461316
    • MICROFARADS (MFD)40 +/- 5%
    • VOLTAGE370
    • HERTZ (HZ)50/60
    • SHAPERound
    • HEIGHT INCHES4.75 (12.07 cm)
    • DIAMETER INCHES2.00 (5.08 cm)
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALAluminum
    • TYPERun Capacitor
    • CERTIFICATIONSUL and cUL
    • STANDARDSIEC-252
    • WEIGHT LBS1 (.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great product for the price

Your review: Fast shipping - exactly what we needed

Is this review helpful?

Round DualCapacitor

Your review: Good product - however this was not what I ordered. I eventually called the company and I was told that what I ordered was not available - Is supposed to receive a credit for the product but not for shipping charges which was extremely exorbitant.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.