Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ B461582, 30 +/- 5% MFD, 440V, Run, Round

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Global Industrial™ B461582, 30 +/- 5% MFD, 440V, Run, Round

Item #: WBB461582

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $6.00 ea.
6+ $5.70 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Round Dual Run Capacitor - 30+5MFD 440V

  • Non - PCB biodegradable synthetic oil
  • Physical interrupter for safety
  • Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
  • Microfarad uF tolerance +/- 5 %
  • Drawn steel case construction
  • Quad blade quick connect terminals
  • Hermetically sealed

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBERB461582
    • MICROFARADS (MFD)30 +/- 5%
    • VOLTAGE440
    • HERTZ (HZ)50/60
    • SHAPERound
    • HEIGHT INCHES3 3/4
    • DIAMETER INCHES2.00 (5.08 cm)
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALAluminum
    • TYPERun Capacitor
    • CERTIFICATIONSUL and cUL
    • STANDARDSIEC-252
    • WEIGHT LBS1 (.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dual Run Capacitor

Your review: Shipping was on time and package arrived in excellent shape. Since writing this review I have installed this capacitor on my heat pump to get it ready for the heat of the summer here shortly and it works great! Thank You Global Industrial!!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.