Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ B461375, 10 +/- 5% MFD, 370V, Run Capacitor, Oval

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Global Industrial™ B461375, 10 +/- 5% MFD, 370V, Run Capacitor, Oval

Item #: WBB461375

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $1.96 ea.
6+ $1.86 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Oval Run Capacitor - 10MFD 370V

  • Non - PCB biodegradable synthetic oil
  • Physical interrupter for safety
  • Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
  • Microfarad uF tolerance +/- 5 %
  • Drawn steel case construction
  • Quad blade quick connect terminals
  • Hermetically sealed

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBERB461375
    • MICROFARADS (MFD)10 +/- 5%
    • VOLTAGE370
    • HERTZ (HZ)50/60
    • SHAPEOval
    • HEIGHT INCHES2.13 (5.41 cm)
    • WIDTH INCHES1.25 (3.18 cm)
    • DEPTH INCHES2.00 (5.08 cm)
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALAluminum
    • TYPERun Capacitor
    • CERTIFICATIONSUL and cUL
    • STANDARDSIEC-252
    • WEIGHT LBS1 (.45 kg)

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Run Capacitors

I received the capacitors in 3 days. They were in good physical condition. I have not installed them yet so I Can not comment on performance.

See more critical reviews

Sort by: 
1 ...

6 Results

Cap. for a blower

Your review: Capacitor works fine like I expected it too...

Is this review helpful?

Great customer service

Your review: Super prices, great response time and product was at my facility the next day. Excellent!

Is this review helpful?

Caps

Your review: Great Price. Quick delivery.

Is this review helpful?

Excellent Value

Your review: Product fit perfectly, and was far cheaper than the service company wanted to charge me for the same product

Is this review helpful?

Run Capacitors

Your review: I received the capacitors in 3 days. They were in good physical condition. I have not installed them yet so I Can not comment on performance.

Is this review helpful?

good

Your review: it worked good

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.