Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyna-Glo™ Portable Gas Heater RA100NGDGD - Natural Gas Radiant 50K to 100K BTU

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Dyna-Glo™ Portable Gas Heater RA100NGDGD - Natural Gas Radiant 50K to 100K BTU

Item #: WB246647

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 323.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Dyna-Glo™ NG Radiant Heater RA100NGDGD - 50K - 100K BTU

The Dyna-Glo DELUX 100,000 BTU's natural gas (NG) radiant heater includes three heat settings to allow users to choose how much heat they want, heating up to 2,900 square feet. Units operate on natural gas only, no electricity required. CSA Certified.
Features:
  • Variable BTU output from 50,000 BTU's to 70,000 BTU's to 100,000 BTU's
  • Flame Safety System
  • 1-Hand Piezo Ignition
  • Full Surround Steel Cage
  • Low Pressure Regulator included.

Documents are in PDF format

Product Specifications

    • BRANDDyna-Glo™
    • LENGTH INCHES16-5/16 (41.43 cm)
    • WIDTH INCHES16-5/16 (41.43 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • WEIGHT LBS18.74 (8.52 kg)
    • COLORSilver
    • CONSTRUCTIONSteel
    • BTU HIGH100000
    • BTU LOW50000
    • COVERAGE SQUARE FEET2900 (269.42 sq. m)
    • FUEL TYPENatural Gas
    • IGNITION TYPEPiezo
    • SAFETY FEATURESFlame Safety System
    • TYPERadiant Natural Gas
    • APPROVALS OR CERTIFICATIONSCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERRA100NGDGD
    • EMERGENCY PREPYES
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the maximum altitude this heater can be used at.

Question Asked By: DAVID , Cheyenne, WY , November 26, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.