Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster 36" Diameter Whole House Fan Chelsea Model HVB - CFM 9750
See all 3 items in product family

Airmaster 36" Diameter Whole House Fan Chelsea Model HVB - CFM 9750

Item #: WBB462426

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,619.00
Product Information
Customer Review
Product Q&A
  • Complements Air Conditioning
  • Complete Household Ventilation From One Fan
  • 36" Diameter
  • Horizontal or Vertical Installation
  • Two Speed Switch Included
  • Efficient Removal of Large Volumes of Air
  • Whisper Quiet, Spring Floating Action
  • Safety Fuse Cut Off Switch Turns Off Power to Fan When Air Temperature Reachers 165 degrees

Product Specifications

    • AMPS6.1
    • APPROVALUL Listed
    • BRANDAirmaster Fan
    • CFM HIGH9,750
    • CFM LOW6,500
    • COLORSilver
    • CONSTRUCTIONSteel
    • DEPTH INCHES16-1/4 (41.28 cm)
    • DIAMETER INCHES36 (91.44 cm)
    • FAN DIAMETER INCHES36 (91.44 cm)
    • HEIGHT INCHES40-1/2 (102.87 cm)
    • HORSEPOWER1/3
    • LIMITED WARRANTY YEARS1
    • MANUFACTURERS PART NUMBERHVB36T
    • PACKAGE QUANTITY1
    • PHASE1
    • SPEEDS2
    • VOLTAGE115
    • WIDTH INCHES40-1/4 (102.24 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I also need the exterior wall louvers and motorized interior ceiling louvers. I can't find them. Does Global sell them?

Question Asked By: Pete , June 24, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.