Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterCool® Whole House Down-Draft Evaporative Cooler AD2C5112 - 5,000 CFM 230V 12" Media
See all 18 items in product family

MasterCool® Whole House Down-Draft Evaporative Cooler AD2C5112 - 5,000 CFM 230V 12" Media

Item #: WBB473461

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,804.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MasterCool® Whole House Down-Draft Evaporative Cooler AD2C5112 - 5,000 CFM 230V 12" Media

The MasterCool® single inlet down-draft cooler comes with a 3/4 HP, 2-speed, 230V motor to cool up to 1,600 square feet utilizing 12 rigid media. This evaporative cooler is powerful and low maintenance. The high-performance rigid media allows for total cooling comfort. The unit is energy efficient for great energy savings. Uses up to 75% less electricity than conventional air conditioning. The cooler cabinet resists impact & weather with a tough polyester resin coating on the exterior surface. Made in the USA. This evaporative cooler performs best in dry, arid climates. Cool Sand Color Finish. 45W x 42D x 28H Overall Dimensions.

Documents are in PDF format

Product Specifications

    • BRANDMastercool®
    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES49 (124.46 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • MEDIA DEPTH INCHES12 (30.48 cm)
    • COLORGray
    • CONSTRUCTIONSteel
    • CFM HIGH5,000
    • SPEEDS2
    • COOLING SQ. FT.1,600
    • VOLTAGE230
    • AMPS7.5
    • HORSEPOWER3/4
    • CAPACITY GALLONS9.7 (36.72 l)
    • TYPEDown Discharge
    • MANUFACTURER PART NUMBERAD2C5112

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.