Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterCool® Whole House Down-Draft Evaporative Cooler AD1C71 - 7,000 CFM 115V 8" Media
See all 18 items in product family

MasterCool® Whole House Down-Draft Evaporative Cooler AD1C71 - 7,000 CFM 115V 8" Media

Item #: WBB473462

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,902.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MasterCool® Whole House Down-Draft Evaporative Cooler AD1C71 - 7,000 CFM 115V 8" Media

The MasterCool® single inlet down-draft cooler comes with a 1 HP, 2-speed, 115V motor to cool up to 2,200 square feet utilizing 8 rigid media. This side discharge evaporative cooler is one of the most powerful, low maintenance units on the market today. The unit1 has a uniquely engineered rust-free thermoplastic reservoir and uses high performance rigid media. Perforated air inlet screen provides more air flow than the competition. Energy efficient savings of up to 75% over traditional air conditioning. Made in the USA. This evaporative cooler performs best in dry, arid climates. Cool Sand Color Finish. 48W x 42D x 34-5/8H Overall Dimensions.

Documents are in PDF format

Product Specifications

    • BRANDMastercool®
    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES48 (121.92 cm)
    • HEIGHT INCHES34-5/8 (87.95 cm)
    • MEDIA DEPTH INCHES8 (20.32 cm)
    • COLORGray
    • CONSTRUCTIONSteel
    • CFM HIGH7,000
    • SPEEDS2
    • COOLING SQ. FT.2,200
    • VOLTAGE115
    • AMPS17.1
    • HORSEPOWER1
    • CAPACITY GALLONS8.4 (31.8 l)
    • TYPEDown Discharge
    • MANUFACTURER PART NUMBERAD1C71

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.