Nexel® S2148GZ Green Epoxy Wire Shelf 48"W x 21"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 234 items in product family

Nexel® S2148GZ Green Epoxy Wire Shelf 48"W x 21"D with Clips

Item #: WB711099

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® Green Epoxy Wire Shelf, 48"W X 21"D, With Clips

Customize your wire shelving units with additional shelves. The The Green Epoxy finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. Shelves adjust without unit disassembly on 4 plastic sleeves (included).

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES21 (53.34 cm)
    • HEIGHT INCHES1.5 (3.81 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHGreen Epoxy
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERS2148GZ
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS800 (363.64 kg)
    • SHELF TYPEWire
    • accessory_typeShelf
    • COLORGreen