Damascus Knife Set with Bamboo Block (3.5" Paring, 8" Chef, 8" Carving, 8" Bread)

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Damascus Knife Set with Bamboo Block (3.5" Paring, 8" Chef, 8" Carving, 8" Bread)

Item #: WBB644125

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 346.95
Product Information
Customer Review
Product Q&A
Damascus Knife Set with Bamboo Block (3.5" Paring, 8" Chef, 8" Carving, 8" Bread)

Damascus blades are made by alternating layers of soft malleable wrought iron and hard, temperable steel. The steel portion of the blade gives it strength and the ability to hold a fine edge, while the iron provides elasticity so it won't break or chip. The layering pattern revealed by etching the surface has been refined over centuries into an art form. These are knives you will treasure for their appearance as well as for their cutting performance.

Product Specifications

    • BRANDClauss®
    • DESCRIPTIONKnife Block Set
    • CONSTRUCTIONBamboo Block
    • INCLUDES3.5" Paring, 8" Chef, 8" Carving, 8" Bread