Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Priced Per Bag, 100 Skewers Per Bag

Update International 10" Bamboo Skewers 100 Pack - SKWB-10 - Pkg Qty 30
See all 28 items in product family

Update International 10" Bamboo Skewers 100 Pack - SKWB-10 - Pkg Qty 30

Item #: WBB343902

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.88 each

Sold in packages of 30

Price: $26.40
Product Information
Customer Review
Product Q&A
Bamboo Skewers 10" x 3mm 100 per bag / 30 bags. Priced per bag.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERSKWB-10
    • TYPEBamboo Skewer
    • LENGTH INCHES10 (25.4 cm)
    • PACKAGE QUANTITY100 Skewers Per Bag
    • QUANTITY30 Bags

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Poor

Your review: What can you do to improve quality?

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.