Take 15% off your entire order!

Offer applied at checkout

Beverage Cart w/ Leaves - 24x61-3/4

Beverage Cart w/ Leaves - 24x61-3/4

Item #: WBB241712

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7,476.30 up to 43% OFF

Price: $4,264.00

Quantity

Customers Also Viewed

Lakeside® Beverage Cart w/ Leaves - 24x61-3/4

Eliminate the need for serving tables by transporting and serving from these attractive carts. Spacious top for coffee urns, cups, snack trays and more. Large waterproof and stain resistant laminate top has built-in rails. Three interior stainless steel shelves. Stainless steel w/ Walnut laminate top and exterior. Includes leaves.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER676
  • LENGTH INCHES61-3/4 (156.85 cm)
  • WIDTH INCHES24 (60.96 cm)
  • HEIGHT INCHES38-5/16 (97.31 cm)
  • COLORWalnut
  • INTERIOR WIDTH22-1/2
  • WHEEL TYPEAll Swivel, No Mark
  • HALF SIZE PAN CAPACITY5
  • INTERIOR LENGTH6-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Forbes Plastic Suite Cart w/Stainless Steel Corners & Handles, Black - 2279-EN

Item #: B2078133

Not Yet Rated

Usually ships in 20 to 23 days (ships from US)

$4,229.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beverage Cart w/ Leaves - 24x61-3/4

Beverage Cart w/ Leaves - 24x61-3/4

Item #: WBB241712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top