Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BenchMark USA 40023 Cheddar Cheese Mix-4 lbs
See all 6 items in product family

BenchMark USA 40023 Cheddar Cheese Mix-4 lbs

Item #: WBB546588

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
BenchMark USA 40023 Cheddar Cheese Mix-4 lbs

Popcorn Seasoning and Flavorings For perfect flavor every time, rely on these seasonings specifically formulated for popcorn. Just add to popcorn and oil while cooking, and the result is that rich flavor every popcorn lover craves.

Product Specifications

    • BRANDBenchmark USA®
    • MANUFACTURER PART NUMBER40023
    • DESCRIPTIONCheddar Cheese Mix-4 lbs
    • WIDTH INCHES10 (25.4 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • FLAVORCheddar Cheese
    • PACKAGE QUANTITY1
    • FOR USE WITH-

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Purchaser

Your review: Product is pretty good and well received by my customers.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.