Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gessner 212-BK - Standard Tip Tray, Black, 1/2"H x 4-1/2"L x 6-1/2"W, 72/Pack

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Gessner 212-BK - Standard Tip Tray, Black, 1/2"H x 4-1/2"L x 6-1/2"W, 72/Pack

Item #: WBB1600864

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $153.89 Save up to 32%
Price: $ 103.95
Product Information
Customer Review
Product Q&A
Gessner 212-BK - Standard Tip Tray, Black, 1/2"H x 4-1/2"L x 6-1/2"W

Gessner melamine and SAN smallwares make one of the most diverse product lines in the restaurant supplies industry. These tabletop smallwares are innovative, versatile and durable, capable of accessorizing any china or melamine dinnerware service. Replicating the look of ceramic and glass, many of our designs have been custom-molded to solve foodservice challenges.

Features:
  • Dishwasher-safe
  • Microwave-safe (SAN only)
  • Reduced chipping and breakage lowers replacement costs
  • Versatile shapes, sizes and colors complement any setting
  • Made In The USA

Product Specifications

    • BRANDGessner
    • TYPETray
    • MANUFACTURER PART NUMBER212-BK
    • COLOR FINISHBlack
    • WIDTH INCHES6-1/2 (16.51 cm)
    • HEIGHT INCHES1/2 (1.27 cm)
    • PACKAGE QUANTITY72
    • CONSTRUCTIONPolystyrene
    • SHAPERectangle
    • LENGTH INCHES4-1/2 (11.43 cm)
    • WEIGHT OZ.2 1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.