Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crown Verity 36" Charbroiler LP

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Crown Verity 36" Charbroiler LP

Item #: WB242523

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,631.40 Save up to 48%
Price: $ 3,471.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Crown Verity 36" Propane Charbroilers

Propane charbroilers offer the discriminating cook every advantage. Made using 18 gauge Type 304 stainless steel with a #4 finish for corrosion resistance. 14 gauge stainless steel radiant remain in place during transportation and cleaning. 15,000 BTU/Hr stainless steel burners are placed every 5-3/4" to ensure the most even heat pattern possible. Roll dome helps preheat unit in less than 6 minutes. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. Stainless steel tank brackets secure propane tanks (not included) in position. Includes gas hose and pressure regulator. Moves easily on 2 locking swivel casters and two 14" diameter wheels. Measures 28"D x 36"H. NSF listed. Fully assembled. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDCrown Verity Inc.
    • MANUFACTURER PART NUMBERMCB-36-LP
    • DESCRIPTIONCharbroiler
    • WIDTH INCHES44 (111.76 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • COMPARTMENT DEPTH INCHES 21 (53.34 cm)
    • BTU79,500
    • NUMBER OF BURNERS5
    • FUEL TYPELP
    • WEIGHT LBS143 (65 kg)
    • CONSTRUCTIONStainless Steel
    • COMPARTMENT LENGTH INCHES34 (86.36 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.