Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy POM17 - Grill & Oven Mitt 400° Protection, 17"

Alegacy POM17 - Grill & Oven Mitt 400° Protection, 17"

Item #: WBB344640

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $22.75

Quantity

Customers Also Viewed

All cotton fabric retards fire. Protects up to 400 degrees and is water and stain repellant. Sold in pairs.

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBERPOM17
  • DESCRIPTIONGrill & Oven Mitt
  • COLORTan
  • SIZE17"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy POM17 - Grill & Oven Mitt 400° Protection, 17"

Alegacy POM17 - Grill & Oven Mitt 400° Protection, 17"

Item #: WBB344640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top