Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screw Products FSC7158W - #7 Bronze Star Finish Head Star Drive Screws 1-5/8"L, 5,500 Pack - USA

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Screw Products FSC7158W - #7 Bronze Star Finish Head Star Drive Screws 1-5/8"L, 5,500 Pack - USA

Item #: WBB1592120

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 415.95
Product Information
Customer Review
Product Q&A
#7 Bronze Star FSC7158W Finish Head Star Drive Screws 1-5/8"L, 5,500 Count

The Ultimate Coated Screw!
Bronze Star Corrosion-Resistant Star Drive Screws are for exterior construction applications. Excellent in: hardwood, softwood, chipboard and other tough materials. Accomplish more in less time & eliminate user fatigue with our Bronze Star's key features. Type 17 pre-drilling auger, drag reducing knurled shoulder, self countersinking cutting nibs, proper thread length, maximum holding power and more! Great for all exterior purposes - decking, fencing, siding, and more!

Features:
  • Knurled Shoulder Reduces Drag
  • Notched Threads Reduce Torque
  • Self Tapping Type 17 Point
  • Self Countersinking Nibs
  • Pressure Treated Compatible
  • Deep, Wide Sharp Threads for Maximum Holding Power

Product Specifications

    • TYPEFinish Head Star Drive
    • PACKAGE QTY5500
    • FINISHPlain
    • DRIVET10
    • LENGTH INCHES1-5/8 (4.13 cm)
    • COUNTRY OF ORIGINMade in USA
    • COLOR FINISHBronze/White Head
    • MANUFACTURERS PART NUMBERFSC7158W
    • HEAD DIAMETER.20"
    • DESCRIPTIONFinish Head Star Drive-White
    • MATERIALSteel
    • BRANDScrew Products
    • SIZE#7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.