Southwire 13056722 Uf-B Underground Feeder Cable, 10/2 Awg, 50 Ft - Pkg Qty 3
See all 7 items in product family

Southwire 13056722 Uf-B Underground Feeder Cable, 10/2 Awg, 50 Ft - Pkg Qty 3

Item #: WBB242164

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$53.95 each

Sold in packages of 3

Price: $161.85
Product Information
Customer Review
Product Q&A
UF-B Underground Feeder Cable, 10/2 AWG, 50 ft

Applications
Southwire Type UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2008 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts.

Specifications
Southwire Type UF-B cable meets or exceeds UL Standard 83, UL Standard 493, Federal Specification A-A-59544, and requirements of the National Electrical Code.

Construction
Southwire Type UF-B cable is manufactured as a 2 conductor cable without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.

Documents are in PDF format

Product Specifications

    • WIRE TYPEUF-B
    • WIRE TYPE DESCRIPTIONUnderground Feeder Type B
    • GAUGE10
    • NUMBER OF CONDUCTORS2
    • LENGTH FT50
    • PACKAGE TYPECoil
    • AMPACITY30
    • MAX VOLTAGE600
    • HEAT CAPACITY90 Degrees C
    • LOCATION USAGEWet or Dry
    • INSULATIONPVC
    • BAG SIZE12 x 13.5 x .004
    • BRANDSouthWire®
    • MANUFACTURERS PART NUMBER13056722