Take 15% off your entire order!

Offer applied at checkout

+

Southwire 68579221 14/2 Awg, Thhn Black/White/Green Aluminum Mc, 25 Ft - Pkg Qty 5

Southwire 68579221 14/2 Awg, Thhn Black/White/Green Aluminum Mc, 25 Ft - Pkg Qty 5

Item #: WBB242216

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$29.95 ea.

Price: $149.75 / Pkg of 5

Quantity

Customers Also Viewed

14/2 AWG, THHN Black/White/Green Aluminum MC, 25 ft

Applications
Southwire Armorlite ® Type MC Cable is suitable for use as follows: Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings. Power, lighting, control, and signal circuits. Fished or embedded in plaster. Concealed or exposed installations. Environmental air-handling spaces per NEC 300.22 (C). Places of Assembly per NEC 518.4 and theaters per NEC 520.5. Installation in cable tray and approved raceways. Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2). Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations.

Specifications
Southwire Armorlite ® Type MC Cable meets or exceeds the requirements of UL Standard 83, UL Standard 1569 for Type MC, UL Standard 1685, Federal Specification A-A59544 (formerly J-C-30B), Jacketed & Non Jacketed will both pass UL Test & FT4/IEEE 1202 (70,000 Btu/hr) Vertical Cable Tray Flame Test, and the National Electrical Code. Southwire Armorlite ® Type MC Cable is listed for use in UL 1, 2, and 3 Hour Through-Penetration Firestop Systems.

Construction
Southwire Armorlite ® Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Refer to color chart for conductor color sequence.

Product Specifications

  • WIRE TYPEMC
  • WIRE TYPE DESCRIPTIONMetal Clad
  • GAUGE14
  • NUMBER OF CONDUCTORS2
  • LENGTH FT25
  • PACKAGE TYPECoil
  • MAX VOLTAGE600
  • HEAT CAPACITY90 Degrees C
  • LOCATION USAGEWet or Dry
  • INSULATION--
  • BRANDSouthWire®
  • MANUFACTURERS PART NUMBER68579221
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Southwire 68579221 14/2 Awg, Thhn Black/White/Green Aluminum Mc, 25 Ft - Pkg Qty 5

Southwire 68579221 14/2 Awg, Thhn Black/White/Green Aluminum Mc, 25 Ft - Pkg Qty 5

Item #: WBB242216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Southwire 68579221 14/2 Awg, Thhn Black/White/Green Aluminum Mc, 25 Ft - Pkg Qty 5
    Southwire 68579221 14/2 Awg, Thhn Black/White/Green Aluminum Mc, 25 Ft - Pkg Qty 5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant