Take 15% off your entire order!

Offer applied at checkout

Southwire 56911745 16/4 CL3R/CMR - 65 Str, 500 ft

Southwire 56911745 16/4 CL3R/CMR - 65 Str, 500 ft

Item #: WBB242193

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $307.95

Quantity

Customers Also Viewed

16/4 CL3R/CMR - 65 Str

Applications
Southwire's In-Wall Speaker Wire is suitable for use as data communications and/or security applications.

Specifications
Southwire's In-Wall Speaker Wire is USA/UL Listed, RoHS Compliant, and meets the following applicable requirements: UL Listed as Type CL3R or FPLR 75°C Meets FT-4 Colors: Black, White, and Red.

Construction
Southwire's In-Wall Speaker Wire is manufactured using fully annealed Class B bare or tinned stranded copper. Clear or Opaque Polyvinyl Chloride (PVC) insulating jacket. Two copper coductors with PVC insulating jacket. The bare and tinned copper conductors provide the end user with an esay Polarity Identification method.

Product Specifications

  • WIRE TYPECord
  • WIRE TYPE DESCRIPTIONIn-Wall Speaker
  • GAUGE16
  • NUMBER OF CONDUCTORS4
  • LENGTH FT500
  • COLORBlue
  • PACKAGE TYPESp
  • BRANDSouthWire®
  • MANUFACTURERS PART NUMBER56911745
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Southwire 56911645 16/4 CL3R/CMR - 7 Str, 500 ft

Item #: B242173

Not Yet Rated

$249.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Southwire 56911745 16/4 CL3R/CMR - 65 Str, 500 ft

Southwire 56911745 16/4 CL3R/CMR - 65 Str, 500 ft

Item #: WBB242193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant