Take 15% off your entire order!

Offer applied at checkout

Acme TB350B008 TB Series, 350 VA, 240 X 480 Primary Volts, 120 Secondary Volts

Acme TB350B008 TB Series, 350 VA, 240 X 480 Primary Volts, 120 Secondary Volts

Item #: WBB612931

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $133.95

Quantity

Customers Also Viewed

Acme TB350B008 TB Series, 350 VA, 240 X 480 Primary Volts, 120 Secondary Volts

Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer's windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety

Features
  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants

Product Specifications

  • PRIMARY VOLTS240 X 480
  • SECONDARY VOLTS120
  • SERIESTB
  • VA RATING350
  • MANUFACTURERS LIMITED WARRANTY 20-Years
  • HERTZ50/60
  • MANUFACTURERS PART NUMBERTB350B008
  • PHASESSingle Phase
  • BRANDAcme Electric
  • CERTIFICATIONSUL, cUL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Acme Electric TB350B001 TB Series, 350 VA, 120 X 240 Primary Volts, 12/24 Secondary Volts

Item #: B612953

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$157.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme TB350B008 TB Series, 350 VA, 240 X 480 Primary Volts, 120 Secondary Volts

Acme TB350B008 TB Series, 350 VA, 240 X 480 Primary Volts, 120 Secondary Volts

Item #: WBB612931

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant