Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electrix 7840 LED Task Lamp, Clamp-On, 120V

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Electrix 7840 LED Task Lamp, Clamp-On, 120V

Item #: WBB1879076

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.49 Save up to 52%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
Electrix 7840 LED Task Lamp, Clamp-On, 120V

Features:
  • 22" reach
  • 6 watt LED lamp
  • 35,000 hour life
  • 20 degree beam spread
  • Die cast metal head and base
  • 9 foot 18/3 cable
  • Rubber boot switch
  • All metal construction
  • Energy efficient, clarity enhancing LED bulb produces bright, white light

Product Specifications

    • BRANDElectrix
    • AVG. LIFE HOURS35000
    • WATTAGE6
    • VOLTAGE120
    • COLOR TEMPERATURE3000K
    • LUMENS370
    • PACKAGE QUANTITY1
    • WEIGHT LBS4 (1.82 kg)
    • LENGTH INCHES1.5
    • WIDTH INCHES3.5
    • HEIGHT INCHES3.5
    • BASE TYPEClamp-On
    • COLOR FINISHBlack
    • MANUFACTURER PART NUMBER7840
    • DESCRIPTIONTask Lamp
    • WARRANTY3 Years
    • CONSTRUCTIONMetal
    • LAMPS INCLUDEDY
    • BULB TYPELED
    • TYPELED Task Light
    • SYSTEM OF PROTECTION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.