Take 15% off your entire order!

Offer applied at checkout

Tensor 10C-003 Portable Led Adjustable Gooseneck Clip Lamp, 19" High, 5' Cord, Black

Tensor 10C-003 Portable Led Adjustable Gooseneck Clip Lamp, 19" High, 5' Cord, Black

Item #: WBB2019762

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$44.01 up to 27% OFF

Price: $31.95

Quantity

Customers Also Viewed

Tensor, 10C-003 Portable LED Adjustable Gooseneck Clip Lamp, 19" high, 5' cord, Black

Features:
  • 19" height
  • Intergrated LED, energy efficient light source
  • Clip base for versitile placement
  • 5' cord
  • Black finish
  • Adjustable goosenck for maximum versatility in adjustment
  • Inline on/off switch on cord
  • California Title 20 Compliant

Product Specifications

  • BRANDTensor
  • AVG. LIFE HOURS25000
  • WATTAGE2.88
  • VOLTAGE120
  • COLOR TEMPERATURE3900K
  • LUMENS200
  • PACKAGE QUANTITY1
  • WEIGHT LBS1 (.45 kg)
  • DIAMETER INCHES4.5 (11.43 cm)
  • LENGTH INCHES3.5 (8.89 cm)
  • WIDTH INCHES4-5/8 (11.75 cm)
  • HEIGHT INCHES15 (38.1 cm)
  • BASE TYPEClip On
  • COLOR FINISHBlack
  • MANUFACTURER PART NUMBER10C-003
  • DESCRIPTIONPortable LED Adjustable Gooseneck Clip Lamp
  • WARRANTY1 Year
  • CONSTRUCTIONSteel and Plastic
  • LAMPS INCLUDEDYes
  • OVERALL REACH INCHES15 (38.1 cm)
  • BULB TYPELED
  • TYPELED Clip Lamp
  • SYSTEM OF PROTECTION--
  • MOUNTING TYPEClip On
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Arunita

    Date: April 23, 2019

    Excellent Quality
    Your review:
    Works good and light in weight
Product Q & A

There are 1 questions and 1 answer for this product.

  • How wide does the clamp open?

    Question Asked By: Dale, April 17, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      approximately 3"

Popular item in this category

Tensor 10C-004 Portable Led Adjustable Gooseneck Clip Lamp, 19" High, 5' Cord, Black

Item #: B2019763

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tensor 10C-003 Portable Led Adjustable Gooseneck Clip Lamp, 19" High, 5' Cord, Black

Tensor 10C-003 Portable Led Adjustable Gooseneck Clip Lamp, 19" High, 5' Cord, Black

Item #: WBB2019762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top