Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia TFR 400M TA TB SCWA LPI Metal Halide FloodlightW/ Lamp 400w, Super SCWA Pulse Start Ballast
See all 22 items in product family

Lithonia TFR 400M TA TB SCWA LPI Metal Halide FloodlightW/ Lamp 400w, Super SCWA Pulse Start Ballast

Item #: WBB547755

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 393.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Metal Halide Floodlight w/ Lamp, 400w, Super SCWA Pulse Start Ballast

Intended Use:
For recreation areas, parking lots, building facades and car lots.

Features:
Housing Compact, soft corner, die-cast aluminum housing and front cover. Front bezel is removable via position-oriented hinge-cam design and is fully sealed with one-piece, bonded silicone gasket. Lens is thermal- and shock-resistant clear tempered glass. Standard finish is dark bronze (DDB) corrosion-resistant polyester powder. Optics Die-formed, anodized aluminum reflectors provide rectangular, uniform distributions. Three available beam distributions for maximum flexibility in area lighting applications. Does not require use of reduced-size lamp. Electrical Components mounted to cast-aluminum housing, promoting maximum heat dissipation. Ballast is high-reactance HPF (70-150W HPS). 150M ballast is high reactance HPF constant-wattage autotransformer (175W and above HPS, MH), copper wound and 100% factory tested. UL Listed. Socket Porcelain (medium base: 150M; mogul base: all others) horizontally oriented with copper alloy, nickel plated screw shell and center contact. UL Listed 1500W, 600V, 4KV pulse rated. Installation Corrosion-resistant, heavy-duty painted steel mounting yoke. External screws treated for corrosion resistance. Above-horizontal aiming standard.

Listings:
UL Listed (standard) (ambient temperature 25°C for 320W and above, 40°C for 250W and below). CSA Certified or NOM Certified (see Options). UL Listed for wet locations. IP65 rated.

Construction:
Housing: Compact, soft corner, die-cast aluminum housing and front cover. Front bezel is removable via position-oriented hinge-cam design and is fully sealed with one-piece, bonded silicone gasket. Lens is thermal- and shock-resistant clear, tempered glass. Finish: Dark bronze polyester powder finish standard. Additional architectural colors available; see www.lithonia.com/archcolors.

Optics:
Die-formed, anodized aluminum reflectors provide rectangular, uniform distributions. Three available beam distributions for maximum flexibility in area lighting applications.

Electrical:
Components mounted to cast-aluminum housing, promoting maximum heat dissipation. Ballast:
High reactance, high power factor for 150W. Constant wattage autotransformer 175W and above. MH: 150W and below are standard with pulse-start ignitor technology. Super CWA Pulse STRT ballasts, 88% efficient and EISA legislation compliant, are required for 151-400W (must order SCWA option) for U.S. shipments only. CSA, NOM or INTL required for probe start shipments outside the U.S. Socket: Porcelain (medium base: 150M; mogul base: all others), horizontally oriented with copper alloy, nickel plated screw shell and center contact. UL Listed 1500W, 600V, 4KV pulse rated.

Installation:
Corrosion-resistant, heavy-duty, painted steel mounting yoke. External screws treated for corrosion resistance. Above-horizontal aiming standard.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • DEPTH INCHES10.75 (27.31 cm)
    • VOLTAGE120-277
    • PRODUCT GROUPOutdoor
    • WATTAGE400W
    • LAMPS INCLUDEDY
    • HEIGHT INCHES12.75 (32.39 cm)
    • LAMP TYPE400M Metal halide
    • PRODUCT FAMILYTFR
    • CI CODE158P9R
    • LENGTH INCHES17.625 (44.77 cm)
    • DESCRIPTIONContour® Medium Horizontal
    • MANUFACTURERS PART NUMBERTFR 400M TA TB SCWA LPI
    • WEIGHT LBS31.75 (14.43 kg)
    • WIDTH INCHES10.75 (27.31 cm)
    • BALLAST TYPESuper SCWA pulse start ballast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.