Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia 6h2o Tor R6 Wetlite 6" Full Reflector Trim  White  Torsion Springs - Pkg Qty 6
See all 41 items in product family

Lithonia 6h2o Tor R6 Wetlite 6" Full Reflector Trim White Torsion Springs - Pkg Qty 6

Item #: WBB547545

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 6

Price: $317.70
Product Information
Customer Review
Product Q&A
Wetlite 6 Full Reflector Trim, White, Torsion Springs

Features:
The industry's first no-lens shower light. UL listed for wet location, it provides 40 times more light than a standard lens trim. The Wet-Lite is ideal for applications that require higher light levels, whether in private residences, assisted-living facilities or school dormitories. These trims are available in a variety of finishes and shipped with an outdoor rated PAR lamp.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURER PART NUMBER6H2O TOR R6
    • TYPERecessed
    • COLOR FINISHWhite
    • CI CODE172VYU
    • SERIESWETlite
    • LENGTH INCHES6 (15.24 cm)
    • PRODUCT GROUPDownlighting
    • DESCRIPTIONWetlite 6" Full Reflector Trim, White, Torsion Springs
    • WEIGHT LBS1.7 (.77 kg)
    • WIDTH INCHES6 (15.24 cm)
    • PRODUCT FAMILY6 WETlite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.