Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia 7b2 Tor R12 6" Full Reflector Narrow Flange - Pkg Qty 12
See all 38 items in product family

Lithonia 7b2 Tor R12 6" Full Reflector Narrow Flange - Pkg Qty 12

Item #: WBB547797

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 12

Price: $150.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
6 Full Reflector Narrow Flange

Intended Use:
For use with housings L7X, L7XR, LC6, L7XF and L7XFR.

Features:
Narrow Flange, Torsion springs

Construction:
Aluminum one piece reflector. Polyester powder coat paint.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURER PART NUMBER7B2 TOR R12
    • SERIES7B2
    • PRODUCT GROUPDownlighting
    • HEIGHT INCHES6 (15.24 cm)
    • PRODUCT FAMILY7B2
    • COLOR FINISHWhite baffle
    • CI CODE160G6T
    • LENGTH INCHES7.625 (19.37 cm)
    • DESCRIPTION6" Full Reflector Trim
    • WEIGHT LBS0.2875 (.13 kg)
    • WIDTH INCHES7.625 (19.37 cm)
    • MOUNTING TYPETorsion springs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.