Lithonia Z 1 17 MVOLT GEB10IS T8 Compact Strip  1 Lamp (Not Included)  17w
See all 39 items in product family

Lithonia Z 1 17 MVOLT GEB10IS T8 Compact Strip 1 Lamp (Not Included) 17w

Item #: WBB547666

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
T8 Compact Strip, 1 Lamp (Not Included), 17w

Intended Use:
The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications. Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the Z spring hanger (see back). Patent-pending fastener-less channel cover offers a secure fit design allowing for quick attachment and easy access without pinching wires.

Listings:
UL Listed, CUL Listed or CSA Certified to Canadian Standards. Warranty: Guaranteed for one year against mechanical defects in manufacture.

Construction:
Compact designed channel and cover are formed from code-gauge cold-rolled steel. Locking lamp holder tracks bolsters strength of the overall strip construction while creating improved lamp stability. Design includes T5 or T8 socket, features rotating collar and enclosed contacts. Improved easy snap n lock end plates allow for quick attachment. Patented-pending three-point row connector locks channel together for straighter and faster rows mounting; included as standard. Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Standard channel paint finish options: black (MB), smoke gray (SKGY) and galvanized (GALV).

Optics:
Reflector options include solid designs in both symmetric and asymmetric configurations. Consult factory for different-apertured versions.

Electrical:
Thermally protected, resetting, Class P, HPF, non-PCB, UL listed. Suitable for damp locations. AWN, TFN or THHN wire used throughout, rated for required temperatures.

Installation:
Patented-pending three-point row connector locks channels together for straighter and faster rows mounting; included as standard. Ideal for surface-mount or suspended.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER1
    • MANUFACTURER PART NUMBERZ 1 17 MVOLT GEB10IS
    • VOLTS120-277
    • VOLTAGEMulti
    • SERIES17
    • WATTAGE17
    • PRODUCT GROUPFluorescent
    • HEIGHT INCHES1.5 (3.81 cm)
    • LAMP TYPE17W T8
    • PRODUCT FAMILYZ Strip
    • CI CODE184TWJ
    • LENGTH INCHES24 (60.96 cm)
    • DESCRIPTIONStrips
    • WEIGHT LBS3 (1.36 kg)
    • WIDTH INCHES2.125 (5.4 cm)
    • BALLAST TYPEInstant Start