Lithonia UN296HO 96" Heavy Duty Striplight  110w
See all 39 items in product family

Lithonia UN296HO 96" Heavy Duty Striplight 110w

Item #: WBB547690

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
96" Heavy Duty Industrial Light Strip - 110W

This rugged, general purpose light strip has heavy-duty formed channel with high-gloss, baked white polyester finish. Lampholders secured by screwed-on end plates. Heavy-duty row connector furnished for continuous mounting. Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Wiring and electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes. Available in 96" and 48" lengths and 110W and 60W.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERUN296HO
    • VOLTS120
    • VOLTAGE120
    • SERIES110
    • WATTAGE110
    • PRODUCT GROUPFluorescent
    • LAMPS INCLUDEDN
    • HEIGHT INCHES3 (7.62 cm)
    • LAMP TYPET12HO
    • PRODUCT FAMILYUN
    • CI CODE137N61
    • LENGTH INCHES96 (243.84 cm)
    • DESCRIPTIONHeavy-Duty Channels
    • WEIGHT LBS22.36 (10.16 kg)
    • WIDTH INCHES4.375 (11.11 cm)
    • BALLAST TYPEElectronic, rapid start