Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia UN248HO 48" Heavy Duty Striplight  60w
See all 39 items in product family

Lithonia UN248HO 48" Heavy Duty Striplight 60w

Item #: WBB547689

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Customer Review
Product Q&A
48" Heavy Duty Industrial Light Strip - 60W

This rugged, general purpose light strip has heavy-duty formed channel with high-gloss, baked white polyester finish. Lampholders secured by screwed-on end plates. Heavy-duty row connector furnished for continuous mounting. Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Wiring and electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes. Available in 96" and 48" lengths and 110W and 60W.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERUN248HO
    • VOLTS120
    • VOLTAGE120
    • SERIES60
    • WATTAGE60
    • PRODUCT GROUPFluorescent
    • LAMPS INCLUDEDN
    • HEIGHT INCHES3 (7.62 cm)
    • LAMP TYPET12HO
    • PRODUCT FAMILYUN
    • CI CODE142C68
    • LENGTH INCHES48 (121.92 cm)
    • DESCRIPTIONHeavy-Duty Channels
    • WEIGHT LBS16.58 (7.54 kg)
    • WIDTH INCHES4.375 (11.11 cm)
    • BALLAST TYPEElectronic, rapid start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.